Beli alat ukur tanah di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FLUKE Set Alat Ukur Ketahanan TanahDeskripsi:Fluke 1621 Kit adalah alat penguji pembumian yang mudah digunakan. Untuk pengujian hambatan pembumian, Kit 1621 adalah pertahanan pertama dalam mendeteksi koneksi pembumian yang andal. Unit ini memiliki metode pengujian pembumian dasar termasuk 3-kutub Fall-of-Potential serta uji tahanan pembumian 2-kutub. Ukurannya yang nyaman, sarung yang kokoh, dan layar LCD yang besar dan jernih membuatnya menjadi penguji pembumian yang ideal, untuk sebagian besar lingkungan kerja pembumian listrik. Dengan perangkat yang sederhana dan fungsionalitas intuitif, Fluke 1621 Kit adalah alat pembumian yang praktis untuk kontraktor listrik, teknisi uji utilitas, dan spesialis pembumian.atribut:
- Measuring Functions: 3-pole earth ground resistance, 2-pole AC resistance of a conductor, Interference voltage
- Intrinsic Error: Refers to the reference temperature range and is guaranteed for one year
- Measuring Rate: 2 measurements/second
- Battery: One 9 volt alkaline (LR61)
- Battery condition: LO-BAT is displayed if voltage drops below 6.5 V
- Climatic class: VDE/VDI 3540 RZ (conforming to KWG as per DIN 40040, 4/87)
- Measuring Time: 8 seconds (average from when START is pressed)
- Safety: IEC/EN 61010-1, 600 V CAT II, pollution degree 2
- Temperature coefficient: ±0.1% of range per degree Kelvin
- Test Voltage: 3.7 kV
- Dunia Mas Copy Paper A4 75gsm (Kertas HVS / Fotocopy)atribut:
- Size: A4
- Color: White
- Number of Sheets: 500
- Paper Weight (gsm): 75
- FLUKE Power Quality Analyzer KitDeskripsi:Power quality analyzers use insulated test leads with compatible probes and clamps to detect power, quality, and energy waste in facilities. Also called power quality testers, these units send AC currents through electrical systems to trace and identify issues like voltage spikes that damage equipment over time. They also pinpoint harmonic irregularities, swells, unbalance, and dips in energy which may lead to automated systems losing power, reduction in overall efficiency, or even production downtime. Power quality analyzers help electricians, operators, and facility maintenance personnel proactively troubleshoot to streamline production, eliminate downtime, and help reduce costs.atribut:
- Maximum AC Current Measured (A): 6000
- Maximum AC Voltage Measured (V): 1000
- Hanna Instruments Photometer Kit NitrateDeskripsi:About the photometerNitrate Range: 0.00 to 30.0mg/L (ppm)The HI-97728 has an innovative optical system that offers superior performance in accuracy, repeatability, and the short amount of time it takes to perform a measurement. This compact, waterproof meter is extremely user friendly with a tutorial mode that walks the user graphically, step by step, in performing a measurement. The use of a backlit dot matrix LED allows the use of virtual keys which makes the operation of the meter very intuitive including selecting different methods, reviewing GLP data, recalling the last 50 measurements, and customising the meter to user preferences.HI-97728 is waterproof including the cuvette holder that is designed with ridges to protect the optical path from getting scratched by the cuvette and a protected battery compartment that holds three AA batteries. The compact design fits comfortable in the hand for use in the field or on a table for benchtop use. The LCD is 71 mm (2.75") by 37 mm (1.6") and is backlit for easy viewing under all conditions.Advanced LED optical systemLEDs have a much higher luminous efficiency, providing more light while using less power. They also produce little heat which could otherwise affect electronic stability.CAL CheckTMValidate the performance of the instrument at any time and apply a user calibration using CAL Check cuvettes made with NIST traceable standards.The CAL Check screen guides the user step-by-step through the validation process and user calibration.Auto loggingGLPReview of the last calibration date.On-screen tutorial mode with animationsThe built in tutorial mode guides users step-by-step through the measurement process.Waterproof and floating IP67 caseAuto-shut offAutomatic shut off after 15 minutes of inactivity and 30 minutes before a read measurement.Battery status indicatorIndicates the amount of battery life left.Built-in timerDisplay of time remaining before a measurement is taken. Ensures that all readings are taken at the appropriate reaction intervals for the test being performed.Error messagesMessages on display alerting to problems including no cap, high zero, and standard too low.Units of measurementAppropriate unit of measure is displayed along with reading.About NitratesNitrogen is abundant in the earth's atmosphere and is present in water in the form of nitrate, nitrite, and ammonia. Plants use nitrogen as a nutrient to build proteins by tracking it in through their root system. Nitrate is formed in water mainly through rainfall, decomposition of organic matter, and runoff from manmade pollutants such as sewage waste and fertilisers. Almost all surface waters have a measurable level of nitrate, and a moderate amount is considered beneficial. Large amounts of nitrate, however, can lead to eutrophication which may result in decreased levels of dissolved oxygen in the water.atribut:
- Range (mg/L): 0.00 to 30.0mg/L (ppm)
- Method: Adaptation of the cadmium reduction method
- Dimensions (mm): 142.5x102.5x50.5
- Automatic Shut-off: After 15 minutes of inactivity
- Resolution (mg/L): 0.1mg/L
- Light Source: LED
- Accuracy (mg/L): ±0.5mg/L ±10% of reading at 25°C/77°F
- Light Detector: Silicon photocell with narrow band interference filter @ 525nm
- Power Supply (V): Alkaline 1.5AA batteries x 3
- MERCK Standard Solution Nitrite (Larutan Standar Nitrit)atribut:
- Packaging: Plastic Bottles
- Quantity/Pack (ml): 500
- HS Code: 2834 10 00
- Quality Level: MQ100
- PH Value: 7 (H₂O, 20°C)
- Storage class: 10-13 Other liquids and solids
- Label Types: Non Dangerous/Safe Product
- Storage: Store at + 15°C to + 25°C.
- WGK: WGK 2 water endangering significantly
- DINGLI Telescopic Boom Liftatribut:
- Max. Platform Height (m): 18.23
- Max. Platform Range (m): 12.76
- Diesel Engine: Kubota D1105/18.2kW
- Diesel Tank (L): 115
- Flatbed Transport Dimensions (L×W×H) (m): 7.63 x 2.44 x 2.68
- Gradeability: 0.4
- Ground Clearance (m): 0.31
- Hydraulic Tank (L): 145
- Max. Occupants: 2
- Maximum Working Height (m): 20.23
- Platform Size(Length×Width) (m): 1.83 x 0.79
- S.W.L (kg): 320
- Travel Speed Raised (km/hour): 1.1
- Travel Speed Stowed (km/hour): 6
- Turning Radius(Inside/Outside) (m): 3 / 4.73
- Wheel Base (m): 2.4
- FLUKE Air Flow Meter Kit (Meter Aliran)atribut:
- IP Rating: IP40
- TOPCON Total StationDeskripsi:- OTS-102 (with lens cap) 1pc- On-board Battery BT-G1 Teach Battery Charger BC-G1C 1pc- Plastic Carrying Case 1pc- Tool kit with case 1pc- Plastic rain cover 1pc- Silicon Cloth 1pc- USB Port 1pc
- FLUKE Digital Insulation Tester (Pengukur Isolasi)Deskripsi:It is a great choice for basic residential and commercial electrical insulation testing. This rugged, compact tool fits in the palm of your hand. You can count on it to handle the most common tests at a most affordable price.
- Custom pH Meter Waterproof Pocket (Pengukur pH)atribut:
- Size (mm): 37.5x170
- Accessories: Calibration standard solution (pH4, pH7)
- Package Size (mm): 125x230x50
- Waterproof: IP57 compliance
- FLUKE FLUKE-1630-2 Clamp meter for measuring ground resistanceDeskripsi:Large clamping jaws for testing ground conductors and equipotential bus bars Threshold alarm function AC leakage current measurement Selectable panned pass filtersClamp meter for measuring ground resistanceatribut:
- Included Accessories: Hard case, loop resistance standard, crucible 3 batteries x 4
- Warranty Period: 1 year
- AMTAST Dissolved Oxygen Meter (Pengukur Oksigen Terlarut)Deskripsi:Alat Ukur Oksigen Terlarut AMTAST DO-607A adalah sebuah perangkat alat uji yang dapat digunakan untuk mengukur tingkat oksigen yang terlarut dalam air. Alat ini juga memiliki sistem elektroda terdiri dari elektroda oksigen polarografi dan elektroda suhu. Apalagi dengan kompensasi suhu yang otomatis dan juga display LCD yang cukup untuk menampilkan hasil pengujian untuk pengguna.Alat ini merupakan standar peralatan dalam pengolahan limbah berbagai macam industri. Limbah air industri apapun harus melewati proses pengolahan sebelum dibuang ke lingkungan sekitar kembali. Tidak hanya melalui proses filtrasi, namun juga pengembalian kandungan oksigen terlarut juga perlu untuk dilakukan. Injeksi oksigen ke dalam air limbah ini dibutuhkan oleh mikroorganisme baik yang membantu proses pengembalian fungsi air tersebut. Mikroorgansime-mikroorganisme tersebut membutuhkan minimal 0,1-0,3 mg/liter oksigen terlarut. Biasanya, pabrik pengolahan air limbah menggunakan alat ini untuk memonitoring proses tersebut.
- Hioki Earth Testeratribut:
- Dustproof and Waterproof: IP65/IP67 (EN60529)
- KYORITSU Ground Resistance TesterDeskripsi:Accurate measurement is possible even in environments with large auxiliary ground resistance.
- FLUKE Multimeter DigitalDeskripsi:This product gives users the means to quickly and easily do basic testing. It is easy to use and is packed with the features needed to repair most electrical problems.
Daftar Harga alat ukur tanah Terbaru October 2026
| FLUKE Set Alat Ukur Ketahanan Tanah | Rp59.999.900 |
| Dunia Mas Copy Paper A4 75gsm (Kertas HVS / Fotocopy) | Rp55.900 |
| FLUKE Power Quality Analyzer Kit | Rp209.999.900 |
| Hanna Instruments Photometer Kit Nitrate | Rp26.999.900 |
| MERCK Standard Solution Nitrite (Larutan Standar Nitrit) | Rp2.099.900 |
| DINGLI Telescopic Boom Lift | Rp1.899.999.900 |
| FLUKE Air Flow Meter Kit (Meter Aliran) | Rp29.999.900 |
| FLUKE Tang Ampere | Rp1.799.900 |
| TOPCON Total Station | Rp119.999.900 |
| KYORITSU Alat Ukur Resistansi Tanah (Megger Grounding) | Rp6.899.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/P101547244-1.jpg)


/ljP104781775-1.jpg)

/8rP104703315-1.jpg)


/ahP101003377-2.jpg)
/dkP106957488-1.jpg)
/r6P108285978-2.jpg)
/hfP117268627-1.jpg)

/q4P111279940-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)